
Endmill, Metric AlTiN Coated, 8, Length of Cut: 12 mm
Mfr # 23963
Zoro # G1638317
product price:Â $33.19
/eaKey Features
Number of Flutes
4
End Mill Style
Square
Shank Dia.
8 mm
Milling Dia.
8 mm
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
23963
Zoro #
G1638317
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
12 mm
Shank Dia.
8 mm
Milling Dia.
8 mm
Details
Number of Flutes
4
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
AlTiN
Material - Machining
Carbide
Description
Endmill,Metric AlTiN Coated,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.