Zoro Homepage

Endmill, Metric Endmills AlTiN Coated, 10

  • Mfr # 25192

  • Zoro # G1646470


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Overall Length
75 mm
Number of Flutes
2
End Mill Style
Ball
Length of Cut
30 mm
Milling Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25192
Zoro #
G1646470
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
75 mm
Length of Cut
30 mm
Milling Dia.
10 mm
Shank Dia.
10 mm

Details

Number of Flutes
2
End Mill Style
Ball
Material - Machining
Carbide
Finish - Machining
AlTiN
End Mill Material
Carbide

Description

Endmill,Metric Endmills AlTiN Coated,10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.