
Endmill, Metric Endmills AlTiN Coated, 13
Mfr # 24244
Zoro # G1641415
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Overall Length
89 mm
Number of Flutes
2
End Mill Style
Square
Length of Cut
32 mm
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24244
Zoro #
G1641415
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
89 mm
Length of Cut
32 mm
Milling Dia.
13 mm
Shank Dia.
14 mm
Details
Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Endmill,Metric Endmills AlTiN Coated,13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.