Zoro Homepage

Endmill, Metric Endmills AlTiN Coated, 16

  • Mfr # 24276

  • Zoro # G1642088


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Overall Length
89 mm
Number of Flutes
2
End Mill Style
Square
Length of Cut
32 mm
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24276
Zoro #
G1642088
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
89 mm
Length of Cut
32 mm
Shank Dia.
16 mm
Milling Dia.
16 mm

Details

Number of Flutes
2
End Mill Style
Square
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
AlTiN

Description

Endmill,Metric Endmills AlTiN Coated,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.