
Endmill, Metric Endmills AlTiN Coated, 3, Length of Cut: 19 mm
Mfr # 25045
Zoro # G1643138
product price: $31.45
/eaKey Features
Number of Flutes
2
End Mill Style
Ball
Shank Dia.
3 mm
Material - Machining
Carbide
Milling Dia.
3 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
25045
Zoro #
G1643138
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
57 mm
Length of Cut
19 mm
Shank Dia.
3 mm
Milling Dia.
3 mm
Details
Number of Flutes
2
End Mill Style
Ball
Material - Machining
Carbide
Finish - Machining
AlTiN
End Mill Material
Carbide
Description
Endmill,Metric Endmills AlTiN Coated,3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.