
Endmill, Metric Endmills AlTiN Coated, 3, Overall Length: 57 mm
Mfr # 24044
Zoro # G1639525
product price: $26.49
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Shank Dia.
3 mm
End Mill Material
Carbide
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24044
Zoro #
G1639525
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
57 mm
Length of Cut
19 mm
Shank Dia.
3 mm
Milling Dia.
3 mm
Details
Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Endmill,Metric Endmills AlTiN Coated,3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.