
Endmill, Metric Endmills AlTiN Coated, 5, Length of Cut: 30 mm
Mfr # 24081
Zoro # G1685357
product price:Â $58.39
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Shank Dia.
5 mm
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
24081
Zoro #
G1685357
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Length of Cut
30 mm
Shank Dia.
5 mm
Milling Dia.
5 mm
Details
Number of Flutes
2
End Mill Style
Square
Finish - Machining
AlTiN
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Metric Endmills AlTiN Coated,5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.