
Endmill, Metric Endmills AlTiN Coated, 8, Overall Length: 75 mm
Mfr # 25165
Zoro # G1640590
product price: $71.35
/eaKey Features
Overall Length
75 mm
Number of Flutes
2
End Mill Style
Ball
Length of Cut
25 mm
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25165
Zoro #
G1640590
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
75 mm
Length of Cut
25 mm
Milling Dia.
8 mm
Shank Dia.
8 mm
Details
Number of Flutes
2
End Mill Style
Ball
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
AlTiN
Description
Endmill,Metric Endmills AlTiN Coated,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.