
Endmill, Metric Endmills Uncoated, 14
Mfr # 25318
Zoro # G1667069
product price: $87.85
/ea
Free Shipping & Returns
Key Features
Overall Length
70 mm
Number of Flutes
2
End Mill Style
Ball
Length of Cut
18 mm
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
25318
Zoro #
G1667069
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
70 mm
Length of Cut
18 mm
Milling Dia.
14 mm
Shank Dia.
14 mm
Details
Number of Flutes
2
End Mill Style
Ball
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Metric Endmills Uncoated,14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.