Endmill, Metric Endmills Uncoated, 1.5, Number of Flutes: 2

  • Mfr # 24008

  • Zoro # G1666895


product price: $13.19
/ea

Key Features

Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Shank Dia.
3 mm
Milling Dia.
1.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
24008
Zoro #
G1666895
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
38 mm
Length of Cut
4.5 mm
Shank Dia.
3 mm
Milling Dia.
1.5 mm

Details

Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide

Description

Endmill,Metric Endmills Uncoated,1.5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.