Endmill, Metric Endmills Uncoated, 25, Length of Cut: 75 mm

  • Mfr # 25369

  • Zoro # G1649088


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Overall Length
150 mm
Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Milling Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25369
Zoro #
G1649088
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Length of Cut
75 mm
Milling Dia.
25 mm
Shank Dia.
25 mm

Details

Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide

Description

Endmill,Metric Endmills Uncoated,25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.