
Endmill, Metric Endmills Uncoated, 2.5, Overall Length: 50 mm
Mfr # 24025
Zoro # G1670900
product price: $22.95
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Milling Dia.
2.5 mm
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24025
Zoro #
G1670900
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
9.5 mm
Milling Dia.
2.5 mm
Shank Dia.
4 mm
Details
Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,Metric Endmills Uncoated,2.5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.