
Endmill, Metric Endmills Uncoated, 6, End Mill Style: Square
Mfr # 24120
Zoro # G1679897
product price: $21.65
/eaKey Features
Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Shank Dia.
6 mm
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24120
Zoro #
G1679897
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
50 mm
Length of Cut
19 mm
Milling Dia.
6 mm
Shank Dia.
6 mm
Details
Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide
Description
Endmill,Metric Endmills Uncoated,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.