
Endmill, Metric Endmills Uncoated, 8
Mfr # 24391
Zoro # G1703889
product price: $80.79
/ea
Free Shipping & Returns
Key Features
Number of Flutes
2
End Mill Style
Square
Material - Machining
Carbide
Milling Dia.
8 mm
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
24391
Zoro #
G1703889
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
150 mm
Length of Cut
40 mm
Milling Dia.
8 mm
Shank Dia.
8 mm
Details
Number of Flutes
2
End Mill Style
Square
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Material
Carbide
Description
Endmill,Metric Endmills Uncoated,8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.