Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, Metric Uncoated, 5, Length of Cut: 11 mm

  • Mfr # 23956

  • Zoro # G1647085


product price: $23.79
/ea

Key Features

Overall Length
50 mm
Number of Flutes
4
End Mill Style
Square
End Mill Material
Carbide
Milling Dia.
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23956
Zoro #
G1647085
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
50 mm
Length of Cut
11 mm
Milling Dia.
5 mm
Shank Dia.
5 mm

Details

Number of Flutes
4
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide

Description

Endmill,Metric Uncoated,5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.