Endmill, Metric Uncoated, 6, Length of Cut: 38 mm

  • Mfr # 24810

  • Zoro # G1635815


product price: $47.85
/ea

Key Features

Number of Flutes
4
End Mill Style
Square
End Mill Material
Carbide
Material - Machining
Carbide
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24810
Zoro #
G1635815
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Length of Cut
38 mm
Milling Dia.
6 mm
Shank Dia.
6 mm

Details

Number of Flutes
4
End Mill Style
Square
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
Uncoated

Description

Endmill,Metric Uncoated,6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.