Endmill, Metric Uncoated, 8, Length of Cut: 40 mm

  • Mfr # 24822

  • Zoro # G1693118


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Square
Material - Machining
Carbide
Shank Dia.
8 mm
Milling Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24822
Zoro #
G1693118
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
150 mm
Length of Cut
40 mm
Shank Dia.
8 mm
Milling Dia.
8 mm

Details

Number of Flutes
4
End Mill Style
Square
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
Uncoated

Description

Endmill,Metric Uncoated,8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.