Endmill, Standard AlTiN Coated, 1/16, Number of Flutes: 4

  • Mfr # 23074

  • Zoro # G1683467


product price: $19.35
/ea

Key Features

Overall Length
1-1/2"
Number of Flutes
4
End Mill Style
Ball
Shank Dia.
1/8"
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23074
Zoro #
G1683467
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1-1/2"
Length of Cut
3/16"
Shank Dia.
1/8"
Milling Dia.
1/16"

Details

Number of Flutes
4
End Mill Style
Ball
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN

Description

Endmill,Standard AlTiN Coated,1/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.