Zoro Homepage

Endmill, Standard AlTiN Coated, 11/64

  • Mfr # 23257

  • Zoro # G1663130


product price: $20.35
/ea

Key Features

Overall Length
2"
Number of Flutes
4
End Mill Style
Ball
Length of Cut
3/8"
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23257
Zoro #
G1663130
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Length of Cut
3/8"
Shank Dia.
3/16"
Milling Dia.
11/64"

Details

Number of Flutes
4
End Mill Style
Ball
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN

Description

Endmill,Standard AlTiN Coated,11/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.