
Endmill, Standard AlTiN Coated, 1/2
Mfr # 23674
Zoro # G1640706
product price: $143.20
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Number of Flutes
4
End Mill Style
Ball
Length of Cut
1-1/2"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23674
Zoro #
G1640706
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6"
Length of Cut
1-1/2"
Shank Dia.
1/2"
Milling Dia.
1/2"
Details
Number of Flutes
4
End Mill Style
Ball
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
AlTiN
Description
Endmill,Standard AlTiN Coated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.