
Endmill, Standard AlTiN Coated, 31/64
Mfr # 23617
Zoro # G1649760
product price: $65.98
/eaKey Features
Overall Length
3"
Number of Flutes
4
End Mill Style
Square
Length of Cut
1"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23617
Zoro #
G1649760
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1"
Shank Dia.
1/2"
Milling Dia.
31/64"
Details
Number of Flutes
4
End Mill Style
Square
Finish - Machining
AlTiN
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,Standard AlTiN Coated,31/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.