
Endmill, Standard AlTiN Coated, 7/32, End Mill Style: Ball
Mfr # 23338
Zoro # G1657716
product price: $31.39
/eaKey Features
Overall Length
2"
Number of Flutes
4
End Mill Style
Ball
Length of Cut
7/16"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23338
Zoro #
G1657716
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Length of Cut
7/16"
Milling Dia.
7/32"
Shank Dia.
1/4"
Details
Number of Flutes
4
End Mill Style
Ball
Finish - Machining
AlTiN
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Standard AlTiN Coated,7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.