Zoro Homepage

Endmill, Standard Endmill AlTiN Coated, 11/32

  • Mfr # 21588

  • Zoro # G1649368


product price: $45.15
/ea

Key Features

Overall Length
2-1/2"
Number of Flutes
2
End Mill Style
Ball
Length of Cut
1"
Shank Dia.
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21588
Zoro #
G1649368
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
1"
Shank Dia.
3/8"
Milling Dia.
11/32"

Details

Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Finish - Machining
AlTiN
Material - Machining
Carbide

Description

Endmill,Standard Endmill AlTiN Coated,11/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.