
Endmill, Standard Endmill AlTiN Coated, 1/4, Length of Cut: 1-1/8"
Mfr # 21480
Zoro # G1689216
product price:Â $49.45
/eaKey Features
Number of Flutes
2
End Mill Style
Ball
Shank Dia.
1/4"
End Mill Material
Carbide
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21480
Zoro #
G1689216
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1-1/8"
Shank Dia.
1/4"
Milling Dia.
1/4"
Details
Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Finish - Machining
AlTiN
Material - Machining
Carbide
Description
Endmill,Standard Endmill AlTiN Coated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.