
Endmill, Standard Endmill AlTiN Coated, 1/8, End Mill Style: Ball
Mfr # 21252
Zoro # G1645186
product price: $19.15
/eaKey Features
Overall Length
2-1/4"
Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21252
Zoro #
G1645186
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/4"
Length of Cut
3/4"
Milling Dia.
1/8"
Shank Dia.
1/8"
Details
Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
AlTiN
Description
Endmill,Standard Endmill AlTiN Coated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.