Endmill, Standard Endmill AlTiN Coated, 1/8, Length of Cut: 3/4"

  • Mfr # 20169

  • Zoro # G1647715


product price: $25.59
/ea

Key Features

Overall Length
2-1/4"
Number of Flutes
2
End Mill Style
Square
Length of Cut
3/4"
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20169
Zoro #
G1647715
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/4"
Length of Cut
3/4"
Shank Dia.
1/8"
Milling Dia.
1/8"

Details

Number of Flutes
2
End Mill Style
Square
Material - Machining
Carbide
Finish - Machining
AlTiN
End Mill Material
Carbide

Description

Endmill,Standard Endmill AlTiN Coated,1/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.