
Endmill, Standard Endmill AlTiN Coated, 1/8, Overall Length: 3"
Mfr # 21255
Zoro # G1663876
product price: $31.39
/eaKey Features
Overall Length
3"
Number of Flutes
2
End Mill Style
Ball
Material - Machining
Carbide
Shank Dia.
1/8"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21255
Zoro #
G1663876
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1"
Shank Dia.
1/8"
Milling Dia.
1/8"
Details
Number of Flutes
2
End Mill Style
Ball
Material - Machining
Carbide
End Mill Material
Carbide
Finish - Machining
AlTiN
Description
Endmill,Standard Endmill AlTiN Coated,1/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.