
Endmill, Standard Endmill AlTiN Coated, 25/64, Number of Flutes: 2
Mfr # 21203
Zoro # G1635054
product price:Â $76.59
/ea
Free Shipping & Returns
Key Features
Overall Length
2-3/4"
Number of Flutes
2
End Mill Style
Ball
Length of Cut
1"
Finish - Machining
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21203
Zoro #
G1635054
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-3/4"
Length of Cut
1"
Milling Dia.
25/64"
Shank Dia.
7/16"
Details
Number of Flutes
2
End Mill Style
Ball
Finish - Machining
AlTiN
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Standard Endmill AlTiN Coated,25/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.