Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, Standard Endmill AlTiN Coated, 29/64

  • Mfr # 20116

  • Zoro # G1656298


product price: $65.98
/ea

Key Features

Overall Length
3"
Number of Flutes
2
End Mill Style
Square
Length of Cut
1"
Shank Dia.
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20116
Zoro #
G1656298
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Length of Cut
1"
Shank Dia.
1/2"
Milling Dia.
29/64"

Details

Number of Flutes
2
End Mill Style
Square
Finish - Machining
AlTiN
End Mill Material
Carbide
Material - Machining
Carbide

Description

Endmill,Standard Endmill AlTiN Coated,29/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.