Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, Standard Endmill AlTiN Coated, 3/4

  • Mfr # 20865

  • Zoro # G1635176


product price: $171.73
/ea
Free Shipping & Returns

Key Features

Overall Length
3"
Number of Flutes
2
End Mill Style
Square
Length of Cut
1"
Milling Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20865
Zoro #
G1635176
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Length of Cut
1"
Milling Dia.
3/4"
Shank Dia.
3/4"

Details

Number of Flutes
2
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
AlTiN
Material - Machining
Carbide

Description

Endmill,Standard Endmill AlTiN Coated,3/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.