Zoro Homepage

Endmill, Standard Endmill AlTiN Coated, 9/64, Overall Length: 2"

  • Mfr # 21288

  • Zoro # G1643786


product price: $18.15
/ea

Key Features

Overall Length
2"
Number of Flutes
2
End Mill Style
Ball
Finish - Machining
AlTiN
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21288
Zoro #
G1643786
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Length of Cut
9/16"
Shank Dia.
3/16"
Milling Dia.
9/64"

Details

Number of Flutes
2
End Mill Style
Ball
Finish - Machining
AlTiN
Material - Machining
Carbide
End Mill Material
Carbide

Description

Endmill,Standard Endmill AlTiN Coated,9/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.