Zoro Homepage

Endmill, Standard Endmill Uncoated, 13/64

  • Mfr # 20329

  • Zoro # G1640408


product price: $16.89
/ea

Key Features

Overall Length
2-1/2"
Number of Flutes
2
End Mill Style
Square
Length of Cut
5/8"
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20329
Zoro #
G1640408
UPC #
51125947596
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
5/8"
Milling Dia.
13/64"
Shank Dia.
1/4"

Details

Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
End Mill Material
Carbide
Material - Machining
Carbide

Description

Endmill,Standard Endmill Uncoated,13/64

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.