
Endmill, Standard Endmill Uncoated, 1/4, Number of Flutes: 2
Mfr # 21472
Zoro # G1691194
product price: $39.89
/eaKey Features
Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21472
Zoro #
G1691194
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1-1/8"
Milling Dia.
1/4"
Shank Dia.
1/4"
Details
Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide
Description
Endmill,Standard Endmill Uncoated,1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.