
Endmill, Standard Endmill Uncoated, 3/16
Mfr # 20317
Zoro # G1638335
product price: $56.15
/eaKey Features
Overall Length
6"
Number of Flutes
2
End Mill Style
Square
Length of Cut
1-1/2"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20317
Zoro #
G1638335
UPC #
51141203171
Country of Origin
United States
Dimensions
Overall Length
6"
Length of Cut
1-1/2"
Shank Dia.
3/16"
Milling Dia.
3/16"
Details
Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Standard Endmill Uncoated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.