
Endmill, Standard Endmill Uncoated, 33/64, Number of Flutes: 2
Mfr # 20127
Zoro # G1639120
product price: $111.99
/ea
Free Shipping & Returns
Key Features
Overall Length
3-1/2"
Number of Flutes
2
End Mill Style
Square
Length of Cut
1-1/4"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20127
Zoro #
G1639120
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3-1/2"
Length of Cut
1-1/4"
Milling Dia.
33/64"
Shank Dia.
9/16"
Details
Number of Flutes
2
End Mill Style
Square
Material - Machining
Carbide
Finish - Machining
Uncoated
End Mill Material
Carbide
Description
Endmill,Standard Endmill Uncoated,33/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.