
Endmill, Standard Endmill Uncoated, 5/8, Number of Flutes: 2
Mfr # 21805
Zoro # G1640304
product price: $135.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6"
Number of Flutes
2
End Mill Style
Ball
Length of Cut
3"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21805
Zoro #
G1640304
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6"
Length of Cut
3"
Milling Dia.
5/8"
Shank Dia.
5/8"
Details
Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
Endmill,Standard Endmill Uncoated,5/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.