
Endmill, Standard Endmill Uncoated, 7/32, Length of Cut: 5/8"
Mfr # 20353
Zoro # G1648056
product price: $17.35
/eaKey Features
Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20353
Zoro #
G1648056
UPC #
051141203539
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
5/8"
Milling Dia.
7/32"
Shank Dia.
1/4"
Details
Number of Flutes
2
End Mill Style
Square
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Standard Endmill Uncoated,7/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.