
Endmill, Standard Endmill Uncoated, 7/8
Mfr # 21880
Zoro # G1668627
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4"
Number of Flutes
2
End Mill Style
Ball
Length of Cut
1-1/2"
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
21880
Zoro #
G1668627
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
1-1/2"
Shank Dia.
7/8"
Milling Dia.
7/8"
Details
Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
Endmill,Standard Endmill Uncoated,7/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.