
Endmill, Standard Endmill Uncoated, 9/64, Material - Machining: Carbide
Mfr # 21268
Zoro # G1640520
product price: $23.99
/eaKey Features
Number of Flutes
2
End Mill Style
Ball
Shank Dia.
3/16"
Finish - Machining
Uncoated
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21268
Zoro #
G1640520
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Length of Cut
9/32"
Shank Dia.
3/16"
Milling Dia.
9/64"
Details
Number of Flutes
2
End Mill Style
Ball
Finish - Machining
Uncoated
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,Standard Endmill Uncoated,9/64
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.