
Endmill, Standard Uncoated, 11/32, Number of Flutes: 4
Mfr # 23510
Zoro # G1689164
product price: $51.15
/eaKey Features
Overall Length
2-1/2"
Number of Flutes
4
End Mill Style
Ball
Finish - Machining
Uncoated
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23510
Zoro #
G1689164
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Length of Cut
1"
Shank Dia.
3/8"
Milling Dia.
11/32"
Details
Number of Flutes
4
End Mill Style
Ball
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Standard Uncoated,11/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.