
Endmill, Standard Uncoated, 1/2
Mfr # 23630
Zoro # G1640645
product price: $57.21
/eaKey Features
Overall Length
3"
Number of Flutes
4
End Mill Style
Ball
Length of Cut
1"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23630
Zoro #
G1640645
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
3"
Length of Cut
1"
Milling Dia.
1/2"
Shank Dia.
1/2"
Details
Number of Flutes
4
End Mill Style
Ball
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Standard Uncoated,1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.