
Endmill, Standard Uncoated, 3/4, Overall Length: 8"
Mfr # 22901
Zoro # G1641914
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Number of Flutes
4
End Mill Style
Square
End Mill Material
Carbide
Shank Dia.
3/4"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22901
Zoro #
G1641914
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
8"
Length of Cut
5"
Milling Dia.
3/4"
Shank Dia.
3/4"
Details
Number of Flutes
4
End Mill Style
Square
End Mill Material
Carbide
Finish - Machining
Uncoated
Material - Machining
Carbide
Description
Endmill,Standard Uncoated,3/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.