
Endmill, Standard Uncoated, 3/8
Mfr # 22580
Zoro # G1640399
product price: $45.15
/eaKey Features
Overall Length
4"
Number of Flutes
4
End Mill Style
Square
End Mill Material
Carbide
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22580
Zoro #
G1640399
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
1-3/4"
Milling Dia.
3/8"
Shank Dia.
3/8"
Details
Number of Flutes
4
End Mill Style
Square
End Mill Material
Carbide
Material - Machining
Carbide
Finish - Machining
Uncoated
Description
Endmill,Standard Uncoated,3/8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.