
Endmill, Standard Uncoated, 5/16, Number of Flutes: 4
Mfr # 22508
Zoro # G1688960
product price: $41.29
/eaKey Features
Overall Length
4"
Number of Flutes
4
End Mill Style
Square
Finish - Machining
Uncoated
End Mill Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22508
Zoro #
G1688960
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4"
Length of Cut
1-5/8"
Milling Dia.
5/16"
Shank Dia.
5/16"
Details
Number of Flutes
4
End Mill Style
Square
Finish - Machining
Uncoated
End Mill Material
Carbide
Material - Machining
Carbide
Description
Endmill,Standard Uncoated,5/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.