
Endmill, Standard Uncoated, 5/32
Mfr # 23246
Zoro # G1650235
product price: $14.49
/eaKey Features
Overall Length
2"
Number of Flutes
4
End Mill Style
Ball
Length of Cut
9/16"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23246
Zoro #
G1650235
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2"
Length of Cut
9/16"
Shank Dia.
3/16"
Milling Dia.
5/32"
Details
Number of Flutes
4
End Mill Style
Ball
Finish - Machining
Uncoated
Material - Machining
Carbide
End Mill Material
Carbide
Description
Endmill,Standard Uncoated,5/32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.