Zoro Homepage

Endmill, Standard Uncoated, 5/8, Overall Length: 5"

  • Mfr # 22796

  • Zoro # G1669990


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Overall Length
5"
Number of Flutes
4
End Mill Style
Square
Finish - Machining
Uncoated
Shank Dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22796
Zoro #
G1669990
UPC #
638060099704
Country of Origin
United States

Dimensions

Overall Length
5"
Length of Cut
2-1/4"
Shank Dia.
5/8"
Milling Dia.
5/8"

Details

Number of Flutes
4
End Mill Style
Square
Finish - Machining
Uncoated
End Mill Material
Carbide
Material - Machining
Carbide

Description

Endmill,Standard Uncoated,5/8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.