Endmill, Taper Endmill Ball AlTiN Coated, 1/4, Length of Cut: 2"

  • Mfr # 60254

  • Zoro # G1701210


product price:  $116.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Material - Machining
Carbide
Length of Cut
2"
Overall Length
4"
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60254
Zoro #
G1701210
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2"
Overall Length
4"
Shank Dia.
1/2"
Milling Dia.
1/4"

Details

End Mill Style
Ball
Material - Machining
Carbide
Number of Flutes
3
End Mill Material
Carbide
Finish - Machining
AlTiN

Description

Endmill,Taper Endmill Ball AlTiN Coated,1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.