
Endmill, Taper Endmill Ball AlTiN Coated, 3/16
Mfr # 60222
Zoro # G1698088
product price: $79.49
/ea
Free Shipping & Returns
Key Features
End Mill Style
Ball
Material - Machining
Carbide
Length of Cut
1-3/4"
Overall Length
3/1/2"
Number of Flutes
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60222
Zoro #
G1698088
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1-3/4"
Overall Length
3/1/2"
Shank Dia.
3/8"
Milling Dia.
3/16"
Details
End Mill Style
Ball
Material - Machining
Carbide
Number of Flutes
3
End Mill Material
Carbide
Finish - Machining
AlTiN
Description
Endmill,Taper Endmill Ball AlTiN Coated,3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.