Endmill, Taper Endmill Ball AlTiN Coated, 3/16, Shank Dia.: 3/8"

  • Mfr # 60190

  • Zoro # G1694685


product price: $60.95
/ea

Key Features

End Mill Style
Ball
Material - Machining
Carbide
Length of Cut
1-3/4"
Overall Length
3-1/2"
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60190
Zoro #
G1694685
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-3/4"
Overall Length
3-1/2"
Shank Dia.
3/8"
Milling Dia.
3/16"

Details

End Mill Style
Ball
Material - Machining
Carbide
Number of Flutes
3
End Mill Material
Carbide
Finish - Machining
AlTiN

Description

Endmill,Taper Endmill Ball AlTiN Coated,3/16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.