Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endmill, Taper Endmill Ball Uncoated, 1/4

  • Mfr # 60274

  • Zoro # G1694807


product price: $98.69
/ea
Free Shipping & Returns

Key Features

End Mill Style
Ball
Material - Machining
Carbide
Length of Cut
1-1/4"
Overall Length
4"
Number of Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60274
Zoro #
G1694807
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4"
Overall Length
4"
Shank Dia.
1/2"
Milling Dia.
1/4"

Details

End Mill Style
Ball
Material - Machining
Carbide
Number of Flutes
3
End Mill Material
Carbide
Finish - Machining
Uncoated

Description

Endmill,Taper Endmill Ball Uncoated,1/4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.